Armada 7 Piece Carbon Steel Nonstick Cookware Set in Black and Copper

  • Mfr # 82662.07

  • Zoro # G121739138


product price: $43.85
/ea

Key Features

Color
Black
Overall Width (In.)
12 in
Overall Height (In.)
6.4 in
Material
Carbon Steel
Overall Length (In.)
18.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82662.07
Zoro #
G121739138
UPC #
085081058430
Country of Origin
China

Dimensions

Overall Width (In.)
12 in
Overall Height (In.)
6.4 in
Overall Length (In.)
18.2 in

Details

Color
Black
Material
Carbon Steel
Item
Cookware Set

Description

Feel the heat in the kitchen with this Gibson Home Armada 7 Piece Carbon Steel Nonstick Cookware Set. Made of high quality carbon steel and featuring a nonstick interior, your food is sure to cook evenly with uniform heat distribution and slide right off so there's no mess. The included tempered glass lids allow you to keep an eye on your food while it cooks and the bakelite handles and knobs will stay cool so you can safely handle the pans at anytime. This set comes with one dutch oven with lid, one medium saucepan with lid, one small saucepan with lid, and one fry pan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.