Armada 7 Piece Nonstick Carbon Steel Cookware Set in Red

  • Mfr # 127764.07

  • Zoro # G821736949


product price:  $37.99
/ea

Key Features

Material
Carbon Steel
Overall Width (In.)
11 in
Overall Height (In.)
5.2 in
Color
Red
Overall Length (In.)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127764.07
Zoro #
G821736949
UPC #
085081509451
Country of Origin
China

Dimensions

Overall Width (In.)
11 in
Overall Height (In.)
5.2 in
Overall Length (In.)
17 in

Details

Material
Carbon Steel
Color
Red
Item
Cookware Set

Description

The Gibson Home Armada 7 Piece Nonstick Carbon Steel Cookware Set in Red gives home chefs the ability to cook to their heart's content. Work with the finest finesse thanks to the bakelite handles that stay cool to the touch. A nonstick interior allows for low-fat cooking and a quick clean up afterwards. The carbon steel make proper cooks food evenly as you monitor it through the tempered glass vented lids. Fry asparagus, create savory sauces, sear meats and make a fantastical dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.