Aventura 3 piece Frying Pan Set in Black

  • Mfr # 91501.03

  • Zoro # G321737538


product price: $27.59
/ea

Key Features

Material
Aluminum
Overall Length (In.)
17 in
Overall Width (In.)
11.5 in
Overall Height (In.)
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91501.03
Zoro #
G321737538
UPC #
085081146823
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Width (In.)
11.5 in
Overall Height (In.)
3 in

Details

Item
Frying Pan Set
Material
Aluminum
Color
Black

Description

Gibson Home Aventura 3 piece Frying Pan Set features 3 sizes pans for everyday meal preparation. These lightweight aluminum pans come with a non-stick coating for low-fat cooking, easy food release and clean up. Each one of these pans come with a comfortable style stay-cool Bakelite handle to prevent burns and scalds while cooking. They can be neatly stack or hung through the hanging hole for for quick and convenient storage. Includes one 11 in. large pan, one 9 in. medium pan and one 7 in. small pan

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.