Zoro Homepage

Avery Creek 4 Piece 19.1oz Stoneware Mug Set in Assorted Colors

  • Mfr # 134062.01

  • Zoro # G521738182


product price: $37.35
/ea

Key Features

Color
Assorted
Height
4.5 in
Material
Stoneware
Width
3.5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134062.01
Zoro #
G521738182
UPC #
085081550538
Country of Origin
China

Dimensions

Height
4.5 in
Width
3.5 in
Length
5.5 in

Details

Color
Assorted
Item
Mug Set
Material
Stoneware

Description

The Avery Creek 4 piece stoneware mug set by Gibson Home comes with 19oz mugs that have a natural look and unique finish to them. Each mug is constructed with durable stoneware material that is dishwasher and microwave safe and has a rounded bottom shape for a comfortable and ergonomic fit in your hands. Each mug is finished with a partial reactive glaze, giving a unique color and texture to each piece, ensuring that no two items will be exactly the same. Large 19oz capacity is perfect for your morning coffee or afternoon tea with plenty of room to get your caffeine fix! Start your day off right with the Avery Creek 4 piece stoneware mug set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.