Barbecue Basics 5 Piece Stainless Steel BBQ Tool Set with Wood Handles

  • Mfr # 138509.05

  • Zoro # G021739481


product price:  $32.49
/ea

Key Features

Overall Height
2 in
Overall Width
6 in
Overall Length
18 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138509.05
Zoro #
G021739481
UPC #
085081595287
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
6 in
Overall Length
18 in

Details

Item
BBQ Tool Set
Material
Stainless Steel
Color
Stainless Steel

Description

Become the next grilling master with the Gibson Home Barbecue Basics 5 Piece Stainless Steel BBQ Tool Set. This set meets all your grilling needs and includes a convenient carry bag so you can take your tools anywhere. The stainless steel pieces are made perfectly for open flames, while the wood handles bring a stylish accent. The 4-in-1 spatula features a bottle opener hole, a side tenderizer, and a serrated blade. Grill all you favorite meals, from carne asada to hot dog sausages.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.