Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barbecue Plus 3 Piece Barbecue Tool Set with Rubberwood Handles

  • Mfr # 143723.03

  • Zoro # G921739291


product price: $29.25
/ea

Key Features

Overall Height
1.25 in
Material
Wood
Color
Brown
Overall Width
6.75 in
Overall Length
16.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143723.03
Zoro #
G921739291
UPC #
085081649744
Country of Origin
China

Dimensions

Overall Height
1.25 in
Overall Width
6.75 in
Overall Length
16.75 in

Details

Material
Wood
Color
Brown
Item
Barbecue Tool Set

Description

The Gibson Home Barbecue Plus 3 Piece Barbecue Tool Set with Rubberwood Handles is the perfect companion for grilling enthusiasts who want to elevate their outdoor cooking experience. This essential BBQ tool set includes three durable stainless steel tools: a spatula, a pair of tongs, and a fork, all designed to handle any grilling task with ease. The beautiful brown rubberwood handles not only provide a comfortable grip but also add a touch of rustic elegance to your barbecue setup. Crafted with quality in mind, each tool in this set is hand wash only to preserve its stunning finish and functionality. Whether you're flipping burgers, turning steaks, or serving up grilled vegetables, the Gibson Home Barbecue Plus set ensures you have the right tool at your fingertips. Perfect for backyard cookouts or camping trips, this versatile set combines style and durability, making it a must-have for any grilling aficionado. Upgrade your barbecue game with this stylish and practical tool set!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.