Barbecue Pro 8 Piece Stainless Steel Barbecue Tool Set with Carry Box

  • Mfr # 143831.08

  • Zoro # G821739933


product price: $33.69
/ea

Key Features

Overall Width
5.5 in
Overall Height
3.5 in
Material
Stainless Steel
Overall Length
17.3 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143831.08
Zoro #
G821739933
UPC #
085081650887
Country of Origin
China

Dimensions

Overall Width
5.5 in
Overall Height
3.5 in
Overall Length
17.3 in

Details

Item
Barbecue Tool Set
Material
Stainless Steel
Color
Brown

Description

The Gibson Home Barbecue Pro 8 Piece Stainless Steel Barbecue Tool Set with Carry Box is the ultimate grilling companion for outdoor cooking enthusiasts. This comprehensive set includes eight essential BBQ tools crafted from durable stainless steel, ensuring longevity and performance. Featuring beautifully designed acacia wood handles, this set not only feels great in your hands but also adds a touch of elegance to your grilling experience. The convenient aluminum carrier, complete with a built-in handle, makes it easy to transport your tools to picnics, tailgates, or backyard barbecues. This 8-piece set includes everything you need for your grilling adventures: one spatula, one pair of tongs, one fork, and four skewers. Designed for easy cleanup, the tools are hand wash only, while the wipe-clean carrier helps keep everything organized and ready for your next cookout. Elevate your outdoor cooking game with the Gibson Home Barbecue Pro set, a perfect blend of functionality and style that will impress friends and family alike. Get ready to grill like a pro!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.