Barnsdall 11 Inch 4 Quart Ceramic Nonstick Alimunium Saute Pan with Lid in Cream

  • Mfr # 137715.02

  • Zoro # G121739145


product price:  $35.75
/ea

Key Features

Material
Ceramic
Color
Cream
Overall Length (In.)
18.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137715.02
Zoro #
G121739145
UPC #
085081587213
Country of Origin
China

Dimensions

Overall Length (In.)
18.5 in
Overall Width (In.)
11.5 in
Overall Height (In.)
2.6 in

Details

Item
Saute Pan
Material
Ceramic
Color
Cream

Description

Enhance your cooking experience with the Gibson Home Barnsdall 11 Inch 4 Quart Ceramic Nonstick Aluminum Saute Pan with Lid in Cream. This premium saute pan is expertly crafted from durable aluminum and features a high-quality ceramic nonstick coating, ensuring easy food release and effortless cleanup. Plus, it's PFOA, PTFE, lead, and cadmium-free, allowing you to prepare healthy meals with confidence. The thick rim provides extra durability, while the spacious 11-inch cooking surface is perfect for sauteing vegetables, searing meats, and simmering sauces. The Gibson Home Barnsdall saute pan is designed with practicality in mind. The tempered glass lid seals in moisture, ensuring delicious and tender results every time you cook. With cool-touch handles for a comfortable grip, this pan is easy to maneuver, even when hot. Best of all, it's dishwasher safe for convenient cleanup, though hand washing is recommended for longevity. Perfect for both novice cooks and seasoned chefs, the Gibson Home Barnsdall Ceramic Nonstick Saute Pan combines style and functionality, making it an essential addition to any modern kitchen. Upgrade your cookware collection today with this versatile and stylish saute pan!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.