
Barnsdall 12 Inch Nonstick Aluminum Frying Pan in Linen
Mfr # 137710.01
Zoro # G421739142
product price:Â $27.79
/eaKey Features
Overall Width (In.)
12
Overall Length (In.)
19-1/4
Overall Height (In.)
2.3
Material
Aluminum
Color
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137710.01
Zoro #
G421739142
UPC #
085081587169
Country of Origin
China
Dimensions
Overall Width (In.)
12
Overall Length (In.)
19-1/4
Overall Height (In.)
2.3
Details
Item
Frying Pan
Material
Aluminum
Color
Linen
Description
Best in practicality and versatility, the Gibson Home Barnsdall 12-inch Frying Pan makes the most out of any ingredient to cook and serve delicious meals. This aluminum frying pan provides the durability and ease of use every home cook needs, ensuring that sauteing and pan-frying would be less of a chore and more of an everyday pleasure. Made without PFOA, PTFE, lead or cadmium, the ceramic interior finish provides excellent nonstick performance to release food and clean up easily. With less oil or fat required, it offers a healthier and leaner style of cooking. Safe on most stovetops, it has a riveted, soft-touch handle for a comfortable grip when flipping, lifting and serving. Dishwasher safe, hand wash recommended. Make every home a Gibson Home. A multi-category collection of kitchen and dining essentials, Gibson Home offers style and value for everyday living. Enjoy preparing, cooking, and serving delicious meals in a wide selection of dinnerware, cookware, bakeware, cutlery, glassware, and more. Designed with function, reliability, and versatility, Gibson Home provides dining and entertaining staples to make every mealtime or gathering a culinary success.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.