Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barnsdall 2 Quart Ceramic Nonstick Aluminum Saucepan in Ivory with Lid

  • Mfr # 137713.02

  • Zoro # G421737421


product price: $29.25
/ea

Key Features

Overall Length (In.)
14 in
Overall Width (In.)
7.5 in
Color
Ivory
Material
Aluminum
Overall Height (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137713.02
Zoro #
G421737421
UPC #
085081587190
Country of Origin
China

Dimensions

Overall Length (In.)
14 in
Overall Width (In.)
7.5 in
Overall Height (In.)
3.25 in

Details

Color
Ivory
Item
Sauce Pan
Material
Aluminum

Description

The Gibson Home Barnsdall 2 Quart Ceramic Nonstick Aluminum Saucepan in Ivory with Lid is an essential cookware piece that combines both elegance and practicality. Made from high-quality aluminum, this saucepan offers even heat distribution for consistent cooking results. The ceramic nonstick coating ensures easy food release and effortless cleanup, while the ivory finish adds a touch of sophistication to your kitchen. Featuring a soft grip handle for comfortable and secure handling, this round saucepan is perfect for cooking sauces, soups, and small meals. Its thick rim provides added strength and durability, making it a reliable choice for everyday use. Designed for convenience, the Gibson Home Barnsdall 2 Quart Ceramic Nonstick Aluminum Saucepan is compatible with all stovetop types, including gas, halogen, electric, and vitroceramic. The included tempered glass lid lets you monitor your cooking without releasing heat, while preserving flavors and nutrients. For best care, hand washing is recommended to maintain the integrity of the ceramic coating. With its versatile design, durability, and stylish ivory color, this saucepan is a must-have for any home cook looking to elevate their kitchen experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.