Barnsdall 5 Quart Ceramic Nonstick Aluminum Stock Pot with Lid in Cream

  • Mfr # 137714.02

  • Zoro # G221738253


product price: $33.69
/ea

Key Features

Overall Length (In.)
14.25 in
Material
Aluminum
Overall Width (In.)
9 in
Color
Cream
Overall Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137714.02
Zoro #
G221738253
UPC #
085081587206
Country of Origin
China

Dimensions

Overall Length (In.)
14.25 in
Overall Width (In.)
9 in
Overall Height (In.)
5.5 in

Details

Material
Aluminum
Item
Stock Pot
Color
Cream

Description

Discover the versatility of the Gibson Home Barnsdall 5 Quart Ceramic Nonstick Aluminum Stock Pot with Lid in a chic cream color, designed to elevate your cooking experience. Made from durable aluminum, this stock pot features a premium ceramic nonstick coating that ensures effortless food release and easy cleanup. With PFOA, PTFE, lead, and cadmium-free materials, you can cook with confidence, preparing healthy meals for your family. The thick rim enhances durability, making this pot perfect for simmering soups, boiling pasta, and crafting delicious stews in large quantities. This 5-quart stock pot is designed with practicality in mind. The tempered glass lid effectively seals in moisture and flavors, resulting in perfectly cooked dishes every time. Equipped with cool-touch handles for safe handling, even when full, this pot ensures a comfortable grip during cooking. Plus, it's dishwasher safe for convenient cleanup, although hand washing is recommended for long-lasting performance. Ideal for both home cooks and culinary enthusiasts, the Gibson Home Barnsdall Ceramic Nonstick Stock Pot combines functionality and style, making it an essential addition to any kitchen. Upgrade your cookware collection today and enjoy hassle-free cooking!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.