Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Living Aston 45 Piece Flatware Set with Plastic Tray

  • Mfr # 43917.45

  • Zoro # G321736722


product price: $37.85
/ea

Key Features

Height
2 in
Color
Silver
Material
Stainless Steel
Width
9 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43917.45
Zoro #
G321736722
UPC #
085081670724
Country of Origin
China

Dimensions

Height
2 in
Width
9 in
Length
13 in

Details

Color
Silver
Material
Stainless Steel
Item
Flatware Set

Description

Be ready for any occasion with this Gibson Home Basic Living Aston 45-Piece Stainless Steel Flatware This beautiful and elegant set is a reflection of Gibson's long-standing reputation for quality materials, design and workmanship. It will surely leave your family and guests impressed. This set is made out of stainless steel for easy cleaning. Features: * Stainless steel * Complete service for 8 * Dishwasher safe, avoid dishwasher liquids with lemon

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.