Bayfront Summer 2.5 Liter Mason Jar Glass Beverage Dispenser

  • Mfr # 124238.01

  • Zoro # G721737985


product price: $30.85
/ea

Key Features

Color
Clear
Width
5 in
Material
Glass
Height
5 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124238.01
Zoro #
G721737985
UPC #
085081474193
Country of Origin
China

Dimensions

Width
5 in
Height
5 in
Length
11 in

Details

Color
Clear
Material
Glass
Item
Beverage Dispenser

Description

The Gibson Home Bayfront Summer 2.5L Mason Jar Glass Beverage Dispenser is the perfect kitchen accessory for fresh, cool drinks. This set features a glass mason jar container with a wire bail and trigger closure. The wire handle makes for easy transport and the spout allows for easy one-touch dispensing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.