Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beachcomber 4 Piece 16 Ounce Stoneware Mug Set in Assorted Designs

  • Mfr # 124258.01

  • Zoro # G921738188


product price: $34.15
/ea

Key Features

Color
Assorted
Material
Stoneware
Width
8.25 in
Height
4.5 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124258.01
Zoro #
G921738188
UPC #
085081474391
Country of Origin
China

Dimensions

Width
8.25 in
Height
4.5 in
Length
8.5 in

Details

Color
Assorted
Material
Stoneware
Item
Mug Set

Description

The beautiful Gibson Home Beachcomber 4 Piece 16 Ounce Stoneware Mug Set in Assorted Designs is the ideal mug collection for enjoying your morning cup of coffee or afternoon tea. Crafted from quality stoneware with a beautiful coastal design, this drinkware set is built to last and will bring the beach to your dining room table! Each piece is both dishwasher and microwave safe for easy cleaning and everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.