Beaumont 3 Piece Stainless Steel Santoku Knife Set with Cutting Board in White Marble

  • Mfr # 127587.03

  • Zoro # G221739298


product price:  $23.79
/ea

Key Features

Material
Stainless Steel
Overall Length
16-1/2 in
Color
White
Overall Width
9 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127587.03
Zoro #
G221739298
UPC #
085081507686
Country of Origin
China

Dimensions

Overall Length
16-1/2 in
Overall Width
9 in
Overall Height
1.5 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
White

Description

This Gibson Home Beaumont 3 Piece Stainless Steel Santoku Knife Set with Cutting Board in White Marble is the perfect chic addition to your home kitchen. Each blade is crafted from high carbon stainless steel for durability and high precision. The included marble cutting board provides plenty of space for chopping multiple items at once. This set is hand wash only in order to maintain its quality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.