Belinni 4 Piece 14.2 Ounce Classic Wine Glass Set

  • Mfr # 140483.04

  • Zoro # G121738513


product price: $28.59
/ea

Key Features

Overall Length
8.25 in
Overall Height
3.25 in
Color
Clear
Material
Glass
Overall Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140483.04
Zoro #
G121738513
UPC #
085081615671
Country of Origin
China

Dimensions

Overall Length
8.25 in
Overall Height
3.25 in
Overall Width
3.25 in

Details

Color
Clear
Material
Glass
Item
Wine Glass Set

Description

Invite your family and friends over for an elegant evening with this Gibson Home Belinni 4 Piece 14.2 Ounce Classic Wine Glass Set. The classical shape suits a variety of fine wines and other beverages of your choice. Crafted from gorgeous glass, your beautifully concocted cocktails and the rich reds of your wines will shine through. To keep these fine drinking glasses lasting for years of entertaining, it is recommended to hand wash. See yourself and your guests enjoying your favorite drinks in these traditional wine glasses today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.