
Belinni 4 Piece 18oz Classic Stemless Wine Glass Set
Mfr # 140488.04
Zoro # G921737723
product price: $25.99
/eaKey Features
Overall Height
5 in
Material
Glass
Overall Length
4 in
Overall Width
3 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140488.04
Zoro #
G921737723
UPC #
085081615725
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Length
4 in
Overall Width
3 in
Details
Material
Glass
Color
Clear
Item
Wine Glass Set
Description
The Gibson Home Belinni 4 piece 18oz Wine glass set is constructed with the stemless wide rounded bottom and tapered top that is perfect for all your favorite wines. This gleaming glass is perfect as decorative bar accessories or vessels for the perfect pour, allowing subtle notes and aromas to come to life. Meticulously crafted throughout, each glass suits well with a variety of wines, champagnes, cocktails and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.