
Belinni 4 Piece 6.4oz Fluted Champagne Glass Set
Mfr # 140484.04
Zoro # G721737961
product price: $25.99
/eaKey Features
Color
Clear
Overall Length
2.5 in
Overall Height
9 in
Overall Width
2 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140484.04
Zoro #
G721737961
UPC #
085081615688
Country of Origin
China
Dimensions
Overall Length
2.5 in
Overall Height
9 in
Overall Width
2 in
Details
Color
Clear
Item
Champagne Glass Set
Material
Glass
Description
The Gibson Home Belinni 4 piece 6.4oz fluted champagne glass set is constructed with the classic tall and thin glass shape that is perfect for all your favorite bubbly's. This gleaming glass is perfect as decorative bar accessories or vessels for the perfect pour, allowing subtle notes and aromas to come to life. Meticulously crafted throughout, each glass suits well with a variety of wines, champagnes, cocktails and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.