
Bishop Hill 20 Piece Stainless Steel Floral Flatware Set in Matte Silver
Mfr # 138510.2
Zoro # G121738124
product price: $38.99
/eaKey Features
Color
Stainless Steel
Width
8.1 in
Length
11 in
Height
3.1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138510.2
Zoro #
G121738124
UPC #
085081595294
Country of Origin
China
Dimensions
Width
8.1 in
Length
11 in
Height
3.1 in
Details
Color
Stainless Steel
Material
Stainless Steel
Item
Flatware Set
Description
Add some elegance and detail to your table with the Bishop Hill 20 piece flatware set by Gibson Home. This set comes with full service for four people, including dinner spoons, teaspoons, dinner knives, dinner forks, and salad forks. Each piece is adorned with etched floral details along the handle and food end of these utensils, making each piece stand out from your standard flatware. Stainless steel construction is dishwasher safe for long lasting use and easy clean up. Make every day meals a little more beautiful with this standout set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.