Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Squares 12 Piece Round Fine Ceramic Dinnerware Set in White

  • Mfr # 142756.12

  • Zoro # G521738328


product price: $38.19
/ea

Key Features

Color
White
Overall Height
6.8 in
Overall Width
10.8 in
Material
Ceramic
Overall Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142756.12
Zoro #
G521738328
UPC #
085081639073
Country of Origin
China

Dimensions

Overall Height
6.8 in
Overall Width
10.8 in
Overall Length
10.8 in

Details

Color
White
Material
Ceramic
Item
Dinnerware Set

Description

Enjoy a nice family dinner on this Gibson Home Black Squares 12 Piece Round Fine Ceramic Dinnerware Set. The subtle but cute black square design on the dishes give an otherwise plain dinnerware set a fun flair. Made from durable fine ceramic, this set is dishwasher and microwave safe for easy everyday use. Including four of each dinner plates, bowls, and mugs, this service for four set is perfect for everyone.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.