Zoro Homepage

Blue Leaves 12 Piece Round Fine Ceramic Decorated Dinnerware Set in White

  • Mfr # 142755.12

  • Zoro # G221738017


product price: $38.19
/ea

Key Features

Overall Width
10 in
Overall Height
6 in
Color
White
Material
Ceramic
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142755.12
Zoro #
G221738017
UPC #
085081639066
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
6 in
Overall Length
10 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

Give the dinner table more flare with the Gibson Home Blue Leaves 12 Piece Round Fine Ceramic Decorated Dinnerware Set. Each piece features a grass and leaf silhouette design over white ceramic. This set is dishwasher safe and microwave safe, thanks to the fine ceramic bodies. The round shape of each piece is ideal for better holding saucy foods. Enjoy eating with family, friends, or with any special guests.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.