Zoro Homepage

Blue Meadow 12 Piece Fine Ceramic Dinnerware Set in White with Colored Accents

  • Mfr # 142757.12

  • Zoro # G121738162


product price: $37.49
/ea

Key Features

Color
White
Overall Width
10.8 in
Overall Length
10.9 in
Material
Ceramic
Overall Height
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142757.12
Zoro #
G121738162
UPC #
085081639080
Country of Origin
China

Dimensions

Overall Width
10.8 in
Overall Length
10.9 in
Overall Height
6.3 in

Details

Color
White
Item
Dinnerware Set
Material
Ceramic

Description

Add a pop of color to your every day dining with this Gibson Home Blue Meadow 12 piece dinnerware set. Set comes with service for four people, including dinner plates, mugs, and bowls. Constructed of fine ceramic that is lightweight, dishwasher safe, and microwave safe for ease of use. Each piece in this set features colorful abstract floral accents that will add a touch of vibrancy to each meal.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.