Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blurry 4 Piece 19 Ounce Stoneware Straight Shape Mug Set in Assorted Colors

  • Mfr # 120245.01

  • Zoro # G221736600


product price: $34.15
/ea

Key Features

Material
Stoneware
Width
4.3 in
Length
5.75 in
Color
Assorted Colors
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120245.01
Zoro #
G221736600
UPC #
085081434265
Country of Origin
China

Dimensions

Width
4.3 in
Length
5.75 in
Height
4 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted Colors

Description

This Gibson Home Blurry 4 Piece 19 Ounce Stoneware Straight Shape Mug Set is just the large mug set you need. At a huge 19 oz capacity, these mugs can hold plenty of your favorite coffee, tea, and more. The stoneware construction is sturdy as well as dishwasher and microwave safe for easy use and cleanup. A straight shape with wide opening is easy to handle and clean. Pour your favorite warm, cool, or in between drinks into these beautiful and unique reactive glaze finish mugs today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.