Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bold Floral 17.4 oz Cup Set Assorted Designs, 4PK

  • Mfr # 122822.01

  • Zoro # G221738727


product price: $34.15
/pk 4, $8.54/ea

Key Features

Overall Height
4.5 in
Material
Stoneware
Color
Assorted
Overall Length
7.5 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122822.01
Zoro #
G221738727
UPC #
085081460035
Country of Origin
China

Dimensions

Overall Height
4.5 in
Overall Length
7.5 in
Overall Width
7.5 in

Details

Material
Stoneware
Item
Cup Set
Color
Assorted

Description

The Gibson Fold Floral mugs are the perfect combination to your early morning Coffee, Tea, or any other drink you might desire. The gold scripture on the mugs will give you the positive message. 4 assorted mugs with scrips of "Dream, Joy, Faith, and Love" The mugs have a mixture flowers that brightens up the mood you are in. Set includes four 17.4 oz. mugs (5.25" x 4.75" x 4" - 0.75 lbs.)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.