Bountiful Joy 18.75 x 14 Inch Durastone Oval Platter in White

  • Mfr # 136588.01

  • Zoro # G421739197


product price: $34.15
/ea

Key Features

Length
18.75 in
Material
Durastone
Color
White
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136588.01
Zoro #
G421739197
UPC #
085081575944
Country of Origin
China

Dimensions

Length
18.75 in
Overall Width
14 in

Details

Material
Durastone
Color
White
Item
Durastone Oval Platter

Description

No major dinner gathering is complete without the Gibson Home Bountiful Joy Durastone Oval Platter placed at the center of the table. Its lavish 18.75 x 14 inch size is perfect for any extravagant main dish. The rim is decorated with a Versailles style embossed pattern. The white gloss finish helps exaggerate any colorful meal to draw guests in. The strong durastone material allows for the platter to be dishwasher safe and microwave safe for better everyday convenience. Serve a variety of meals, from a savory lechon, to a large display of juicy steaks!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.