Zoro Homepage

Bow Wow Meow 3 Piece Elevated Pet Bowl Dinner Set in Black

  • Mfr # 122395.03

  • Zoro # G221736419


product price: $32.49
/ea

Key Features

Color
Black
Width
7.5 in
Length
13.5 in
Height
4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122395.03
Zoro #
G221736419
UPC #
085081455765
Country of Origin
China

Dimensions

Width
7.5 in
Length
13.5 in
Height
4 in

Details

Item
Pet Bowl Set
Color
Black
Material
Stainless Steel

Description

The Bow Wow Meow three piece pet bowl set is the perfect simple and space saving design for feeding small to medium pets. This set comes with two removable 13oz stainless steel bowls, making it easy to wash and fill, and one 4in tall melamine stand. Each bowl fits snugly into the sturdy base, featuring a non slip base to keep this set from sliding during feeding time. Cute bone shaped stand is constructed of durable and long lasting melamine. Both stand and bowls are dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.