Brampton 12 Ounce Stainless Steel Thermal Stemless Wine Tumbler in Mint

  • Mfr # 136615.01

  • Zoro # G721739668


product price:  $25.99
/ea

Key Features

Color
Mint
Height
3.4 in
Width
3.4 in
Material
Stainless Steel
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136615.01
Zoro #
G721739668
UPC #
085081576217
Country of Origin
China

Dimensions

Height
3.4 in
Width
3.4 in
Length
4.5 in

Details

Item
Thermal Wine Tumbler
Color
Mint
Material
Stainless Steel

Description

Enjoy your favorite beverages at the perfect temperature with the Gibson Home Brampton 12-Ounce Stainless Steel Thermal Stemless Wine Tumbler in Mint. Designed for both hot and cold drinks, this tumbler features a double-wall insulated stainless steel construction that helps maintain the ideal temperature for longer. The sleek, stemless design offers a comfortable grip, while the stylish mint finish adds a refreshing pop of color to your drinkware collection. Whether you're sipping wine, coffee, or a chilled cocktail, this tumbler is perfect for any occasion. Built for durability and convenience, the Brampton tumbler is crafted from high-quality stainless steel, making it a reliable companion for home use, picnics, or outdoor gatherings. To preserve its finish and insulation, it is hand wash only, ensuring long-lasting performance. Compact and stylish, this tumbler is a must-have for anyone who enjoys their drinks at just the right temperature while on the go or at home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.