Brampton 30 Ounce Stainless Steel Double Wall Thermal Bottle With Lid

  • Mfr # 136616.01

  • Zoro # G621739270


product price: $36.75
/ea

Key Features

Body Color
Stainless Steel
Width
5.2 in
Material
Stainless Steel
Length
5.8 in
Height
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136616.01
Zoro #
G621739270
UPC #
085081576224
Country of Origin
China

Dimensions

Width
5.2 in
Length
5.8 in
Height
14.4 in

Details

Body Color
Stainless Steel
Item
Thermal Bottle
Material
Stainless Steel

Description

Take all your favorite beverages hot or cold anywhere with the Gibson Home Brampton 30 Ounce Stainless Steel Double Wall Thermal Bottle With Lid. The unique design will stand out from the rest. It's high durability stainless steel construction is built to last. Vacuum sealed feature will hold your drinks on the go. Can hold up to 30 ounces of your favorite beverage. It's insulated thermal walls will keep all your drinks hot or cold for a long time. Perfect for traveling or everyday use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.