Bransonville 8 Piece Stainless Steel Cookware Set in Chrome and Bronze

  • Mfr # 128618.08

  • Zoro # G921736801


product price:  $59.99
/ea

Key Features

Overall Length (In.)
19 in
Color
Bronze
Overall Height (In.)
5 in
Material
Stainless Steel
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128618.08
Zoro #
G921736801
UPC #
085081517999
Country of Origin
China

Dimensions

Overall Length (In.)
19 in
Overall Height (In.)
5 in
Overall Width (In.)
12 in

Details

Item
Cookware Set
Color
Bronze
Material
Stainless Steel

Description

The Gibson Home Bransonville 8 Piece Stainless Steel Cookware Set in Chrome and Bronze is the perfect kitchen set to start off your cookware collection. Bring your cooking game up a notch with these finely crafted stainless steel pots and pans that are sure to be durable and long-lasting. Each piece in this collection is dishwasher safe for easy and convenient cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.