Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brela 12 Piece Round Melamine Dinnerware Set in Assorted Blue

  • Mfr # 118528.12RM

  • Zoro # G221738352


product price: $35.69
/ea

Key Features

Overall Width
11.4 in
Color
Blue
Material
Melamine
Overall Length
12 in
Overall Height
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118528.12RM
Zoro #
G221738352
UPC #
085081417091
Country of Origin
China

Dimensions

Overall Width
11.4 in
Overall Length
12 in
Overall Height
7.2 in

Details

Item
Dinnerware Set
Color
Blue
Material
Melamine

Description

Enjoy summer barbecues, family dinners, and daily breakfasts with this Gibson Home Brela 12 Piece Round Melamine Dinnerware Set. The melamine material is super lightweight and chip-resistant, unlike traditional stoneware dishes. A soft ripple texture in fun colors of blue, light blue, turquoise, and grey makes these dishes stand out on your table. With four of each dinner plates, salad plates, and cereal bowls, you'll be all set for any meals with this complete dinnerware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.