Brever 50oz Hydrate Yourself Hourly Motivation Water Bottle in Purple

  • Mfr # 136614.01PUR

  • Zoro # G421739531


product price:  $23.39
/ea

Key Features

Body Color
Purple
Material
Plastic
Width
2.25 in
Height
11.25 in
Length
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136614.01PUR
Zoro #
G421739531
UPC #
085081576200
Country of Origin
China

Dimensions

Width
2.25 in
Height
11.25 in
Length
3.6 in

Details

Item
Water Bottle
Body Color
Purple
Material
Plastic

Description

If you want to start tracking your daily water intake and ensure that you are consuming enough water in a day, this water bottle is for you! This 50oz bottle features motivational reminders for drinking your water according to time stamps, helping you to stay on track throughout the day and reach your goals. Wide mouth design is easy to fill with ice, while the screw off lid with straw connection is convenient and helps you to get every last sip of water. Keep yourself hydrated and healthy with the Brever 50oz Hydration Bottle!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.