Brickstone 3 Piece Pre-Seasoned Cast Iron Skillet Set in Black

  • Mfr # 129983.03

  • Zoro # G421737582


product price:  $36.55
/ea

Key Features

Color
Black
Overall Width (In.)
12.4 in
Overall Length (In.)
12.6 in
Material
Cast Iron
Overall Height (In.)
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129983.03
Zoro #
G421737582
UPC #
085081531643
Country of Origin
China

Dimensions

Overall Width (In.)
12.4 in
Overall Length (In.)
12.6 in
Overall Height (In.)
3.8 in

Details

Color
Black
Item
Skillet Set
Material
Cast Iron

Description

Eggs, stir fry, steaks, and more are the meals you can enjoy with this Gibson Home Brickstone 3 Piece Pre-Seasoned Cast Iron Skillet Set. Made from durable cast iron, these heavy set skillets are rugged and sturdy. Being pre-seasoned, you can use these right away and start cooking gourmet meals. The dual pouring spouts makes it easy to drain water, fat, oils, and any other liquid from your dish. Hanging holes on the handles means these can be hung up for easier storage. Make the meals of your dreams with this great skillet set today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.