Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Pop 4 Piece 18 Ounce Stoneware Mug Set in Assorted Colors

  • Mfr # 148627.01

  • Zoro # G421737889


product price: $29.25
/ea

Key Features

Length
5.5 in
Material
Stoneware
Color
Assorted Colors
Height
4.4 in
Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148627.01
Zoro #
G421737889
UPC #
085081704009
Country of Origin
China

Dimensions

Length
5.5 in
Height
4.4 in
Width
3.6 in

Details

Material
Stoneware
Color
Assorted Colors
Item
Mug Set

Description

The Gibson Home Butterfly Pop 4 Piece 18 Ounce Stoneware Mug Set brings a touch of whimsy and charm to your kitchen. This delightful set includes four mugs, each featuring a unique butterfly design in an array of vibrant, assorted colors. Crafted from durable stoneware, these mugs are perfect for enjoying your morning coffee, tea, or hot chocolate, offering a generous 18-ounce capacity to hold your favorite beverages. The lively butterfly motifs and colorful designs make each mug a cheerful addition to your tableware, brightening up any occasion. Designed to suit a variety of tastes and styles, the assorted colors and butterfly patterns make this set a perfect gift or a fun way to add personality to your kitchen. Whether you're sipping a warm drink during a quiet morning or sharing a cozy moment with friends, these mugs are sure to inspire smiles. The Gibson Home Butterfly Pop Mug Set combines function and beauty, offering both durability and aesthetic appeal in one charming collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.