
Butterfly Wings 4 Piece 18 Ounce Stoneware Mug Set in White
Mfr # 148628.01
Zoro # G821737663
product price: $29.25
/eaKey Features
Material
Stoneware
Height
4.4 in
Length
5.5 in
Width
3.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148628.01
Zoro #
G821737663
UPC #
085081704016
Country of Origin
China
Dimensions
Height
4.4 in
Length
5.5 in
Width
3.6 in
Details
Material
Stoneware
Color
White
Item
Mug Set
Description
The Gibson Home Butterfly Wings 4 Piece 18 Ounce Stoneware Mug Set brings a touch of whimsy and charm to your kitchen. This delightful set includes four mugs, each featuring a vibrant array of assorted butterfly designs. Crafted from durable stoneware, these mugs are perfect for enjoying your morning coffee, tea, or hot chocolate, offering a generous 18-ounce capacity to hold your favorite beverages. The lively butterfly motifs and colorful designs make each mug a cheerful addition to your tableware, brightening up any occasion. Designed to suit a variety of tastes and styles, the assorted colors and butterfly patterns make this set a perfect gift or a fun way to add personality to your kitchen. Whether you're sipping a warm drink during a quiet morning or sharing a cozy moment with friends, these mugs are sure to inspire smiles. The Gibson Home Butterfly Pop Mug Set combines function and beauty, offering both durability and aesthetic appeal in one charming collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.