Callum 8 Piece 15.6 Ounce Tall Pub Glass Set in Clear

  • Mfr # 142781.08

  • Zoro # G321739174


product price: $35.79
/ea

Key Features

Material
Glass
Color
Clear
Height
2.8 in
Length
7.5 in
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142781.08
Zoro #
G321739174
UPC #
085081639363
Country of Origin
China

Dimensions

Height
2.8 in
Length
7.5 in
Width
2.8 in

Details

Material
Glass
Item
Pub Glass Set
Color
Clear

Description

Bring the pub experience right to your home with the Gibson Home Callum 8-Piece Tall Pub Glass Set. Featuring a sleek, contemporary design, these clear glass tumblers boast a tall, elegant silhouette that's perfect for serving everything from refreshing cocktails to frosty beers. Crafted with clarity and durability in mind, each glass in the set is designed to enhance the presentation of your beverages while providing a comfortable grip. Ideal for both casual gatherings and formal occasions, the Gibson Home Callum glass set seamlessly blends style and function, making it a versatile addition to any glassware collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.