Candy Skies 12 Piece Wheat Straw Melamine Dinnerware Set in Pink
- Mfr # 750123505M
- Zoro # G422980390
product price:Â
$
39.19
/ea
Key Features
Overall Height
15 in
Color
Pink
Overall Width
8.4 in
Overall Length
11.2 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123505M
- Zoro #
- G422980390
- UPC #
- 085081705426
- Country of Origin
- China
Dimensions
- Overall Height
- 15 in
- Overall Width
- 8.4 in
- Overall Length
- 11.2 in
Details
- Item
- Dinnerware Set
- Color
- Pink
- Material
- Melamine
Description
Bring charm and versatility to your table with the Gibson Home Candy Skies 12 Piece Wheat Straw Melamine Dinnerware Set. Designed for everyday convenience and casual gatherings, this set includes four 10.2-inch dinner plates, four 7.75-inch dinner bowls, and four 6-inch cereal bowls-ideal for a service of four. The durable melamine construction mimics the weight of ceramic while resisting breakage, making it perfect for outdoor meals, family picnics, or poolside snacks. Whether you're serving pasta on the dinner plates or dishing up cereal in the compact bowls, this set adds both function and flair to your dining routine. The Candy Skies collection features a gentle palette of neutral tones and soft pastels, allowing you to mix and match pieces to suit your personal style. Its blend of practicality and beauty makes it a thoughtful gift for housewarmings, weddings, or everyday celebrations. Easy to clean and care for-dishwasher safe on the top rack but not microwaveable-this set is designed with real life in mind. Whether for a cozy dinner at home or a sunny outdoor brunch, the Gibson Home Candy Skies set makes every meal feel a little more special.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.