Zoro Homepage

Canyon Crest 12 Piece Round Melamine Dinnerware Set in Yellow

  • Mfr # 135733.12

  • Zoro # G421737636


product price: $48.09
/ea

Key Features

Overall Height
8.25 in
Material
Melamine
Color
Yellow
Overall Length
11 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135733.12
Zoro #
G421737636
UPC #
085081567376
Country of Origin
China

Dimensions

Overall Height
8.25 in
Overall Length
11 in
Overall Width
11 in

Details

Material
Melamine
Color
Yellow
Item
Dinnerware Set

Description

Give your daily home life an extra pop of color with the Gibson Home Canyon Crest 12 Piece Round Melamine Dinnerware Set. Featuring round shaped pieces, this set perfectly encapsulates food with its highlighting color. Made with shatter resistant melamine, even kids can hold the plates without worry of breaking anything. Use it for annual festivities, special dinner parties, or give your usual evenings a burst of color.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.