Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Canyon Crest 12 Piece Stackable Melamine Dinnerware Set in Sage

  • Mfr # 135732.12

  • Zoro # G121737615


product price: $46.79
/ea

Key Features

Color
Sage
Material
Melamine
Overall Width
11 in
Overall Length
11 in
Overall Height
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135732.12
Zoro #
G121737615
UPC #
085081567369
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
11 in
Overall Height
8.6 in

Details

Color
Sage
Material
Melamine
Item
Dinnerware Set

Description

Introducing our sophisticated and durable 12-Piece Melamine Dinnerware Set, designed to elevate your dining experience with ease and style. Crafted with meticulous attention to detail, this set is perfect for both everyday meals and special occasions. Constructed from high-quality melamine, this dinnerware set boasts exceptional durability and resilience, ensuring long-lasting performance for years to come. Say goodbye to worries about chipping, breaking, or scratching - our melamine dinnerware is designed to withstand the rigors of daily use with grace and elegance. Featuring a timeless dark sage color and a sleek round shape, this dinnerware set adds a touch of understated sophistication to any table setting. Whether you're hosting a formal dinner party or enjoying a casual meal with family and friends, this set effortlessly complements any decor style. With service for 4, this dinnerware set is perfect for families or gatherings with loved ones. Each piece is designed to provide ample space for your favorite dishes, ensuring every meal is served in style. For added convenience, this dinnerware set is top rack dishwasher safe, making cleanup a breeze. Simply place the dishes in the dishwasher after use for quick and easy cleaning, allowing you to spend more time enjoying your meal and less time on cleanup. Please note that this dinnerware set is not microwave safe, ensuring safe and reliable use for years to come. However, its stackable design allows for convenient storage, saving valuable cabinet space and keeping your kitchen organized. Elevate your dining experience with our 12-Piece Melamine Dinnerware Set and enjoy the perfect blend of style, durability, and convenience. Whether you're hosting a dinner party or enjoying a quiet meal at home, this set is sure to impress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.