Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Home Casa Stella 16 Piece Stoneware Dinnerware Set in Red Multi

  • Mfr # 65936.16R

  • Zoro # G021739740


product price: $52.15
/ea

Key Features

Overall Width
12.4 in
Color
Red
Material
Stoneware
Overall Length
14.6 in
Overall Height
13.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65936.16R
Zoro #
G021739740
UPC #
085081891167
Country of Origin
China

Dimensions

Overall Width
12.4 in
Overall Length
14.6 in
Overall Height
13.2 in

Details

Color
Red
Material
Stoneware
Item
Dinnerware Set

Description

The Gibson Home Casa Stella 16 Piece Stoneware Dinnerware Set in Red Multi offers a vibrant and contemporary dining experience. Crafted from durable stoneware, each piece showcases a stunning red multi-color stripe design that adds a pop of color to any table setting. This set includes four dinner plates, four dessert plates, four bowls, and four mugs, providing everything you need to serve a complete meal with style. Ideal for everyday use or special occasions, this dinnerware set is both microwave and dishwasher safe, ensuring convenience and easy cleanup. The smooth glaze finish enhances its visual appeal while adding protection against scratched and chipping, ensuring long-lasting durability. Whether you're hosting a casual brunch or a formal dinner party, the Gibson Home Casa Stella dinnerware set is sure to impress your guests with its charming design and practical functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.