Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casa Stellar 16 Piece Round Stoneware Dinnerware Set in Red

  • Mfr # 97694.16R

  • Zoro # G821739490


product price: $48.15
/ea

Key Features

Material
Stoneware
Overall Length
16 in
Color
Multi-Color
Overall Width
13 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97694.16R
Zoro #
G821739490
UPC #
085081208750
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
13 in
Overall Height
13 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Multi-Color

Description

Keep your table looking stylish with the Gibson Home Casa Stellar 16 Piece Round Stoneware Dinnerware Set. This set comes with full service for four, including four dinner plates, four dessert plates, four bowls, and four mugs. The vibrant multi colored ring design is a modern take on the classic dinnerware style. This every day set is dishwasher and microwave safe for easy clean up and reheat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.