Zoro Homepage

Casselman 7 piece Cookware Set in Red with Bakelite Snow Handle

  • Mfr # 108170.07

  • Zoro # G221737294


product price: $40.59
/ea

Key Features

Overall Length (In.)
15 in
Overall Width (In.)
9 in
Color
Red
Material
Carbon Steel
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108170.07
Zoro #
G221737294
UPC #
085081313515
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
9 in
Overall Height (In.)
5 in

Details

Color
Red
Item
Cookware Set
Material
Carbon Steel

Description

Gibson Home is bringing to you practical solutions for everyday living with this complete Casselman 7-Piece Red Cookware Set with Lids. Each piece of this set is made out of non-stick carbon steel for even heat distribution and low-fat cooking, and come with glass lids for easy monitoring of the cooking process. The Bakelite handles not only feature a hanging hole for easy storage and space saving, they also stay cool to the touch to prevent burns and scalds, ensuring a safe and comfortable cooking experience. This set allies function to beautiful design with the legendary red and black color scheme that will surely brighten up any kitchen! Made out of non-stick coated carbon steel for even heat distribution and low-fat cooking Includes one dutch oven with lid, two saucepans with lids and one frying pan Includes: one 3.1 L dutch oven with lid, one 1.7 L saucepan with lid, one 1.2 L saucepan with lid and one 7.72 in. frying pan Hand wash recommended for extended life and preserving of non-stick coating

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.