Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Casselman 7 piece Cookware Set in Turquoise

  • Mfr # 109464.07

  • Zoro # G021736572


product price: $43.85
/ea

Key Features

Overall Width (In.)
5.5 in
Color
Turquoise
Overall Length (In.)
5.5 in
Material
Carbon Steel
Overall Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109464.07
Zoro #
G021736572
UPC #
085081326454
Country of Origin
China

Dimensions

Overall Width (In.)
5.5 in
Overall Length (In.)
5.5 in
Overall Height (In.)
3.5 in

Details

Item
Cookware Set
Color
Turquoise
Material
Carbon Steel

Description

Gibson Home Casselman 7 Pc. Cookware set features an enamel look turquoise finish. The set features a black non-stick interior. The cookware set has a Bakelite heat-resistant handles and a unique speckle exterior finish. It is made of carbon steel construction for even heat distribution. Is also comes with tempered glass lids for monitoring the cooking process. Backlite handles and knobs stay cool. It is hand wash recommended to extends products life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.