Casual Living 58 Piece Stainless Steel Flatware Set in Black

  • Mfr # 64418.58

  • Zoro # G121739176


product price:  $32.49
/ea

Key Features

Height
2.38 in
Length
14.18 in
Material
Stainless Steel
Color
Black
Width
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64418.58
Zoro #
G121739176
UPC #
085081876133
Country of Origin
China

Dimensions

Height
2.38 in
Length
14.18 in
Width
10.63 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Black

Description

The Gibson Home Casual Living 58 Piece Stainless Steel Flatware Set in Black comes with all the flatware needed for your dining table. This service for eight is timeless and subtle, making it perfect for any big or small occasions. It is made out of stainless steel to resist corrosion, stains, wear and time. The double riveted plastic handle ensure the utensils have a safe and comfortable grip for a great dining experience. It conveniently features a plastic tray for easy storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.