Zoro Homepage

Catari 18 Inch BBQ Grill in Black

  • Mfr # 107271.01

  • Zoro # G121736588


product price: $69.39
/ea

Key Features

Overall Height
7 in
Overall Length
18 in
Color
Black
Width
18 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107271.01
Zoro #
G121736588
UPC #
085081304520
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Length
18 in
Width
18 in

Details

Color
Black
Item
BBQ Grill
Material
Metal

Description

Gibson Home Catari 18 Inch portable BBQ grill offer plenty of space for grilling perfection. This Grill is great for outdoor cooking and tailgating. Convenient back wheels make it easy to move to your desired location. Compact size and Stainless Steel material makes it easy to clean and care for. - Back wheels for convenient mobility - Stay Cool Wooden Handle - Large 18" Cooking Grid The Gibson Home Catari 18" BBQ Grill measures at: 18.5 x 18.5 x 7.5 Wheels on the bottom of two legs of this grill make it super portable Stay cool wooden handles protect your hands from burns while the hinged lid keeps it handy during cooking grid access

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.