Charmont 9.5 Inch Nonstick Aluminum Frying Pan in Yale Blue

  • Mfr # 127735.01

  • Zoro # G721736360


product price:  $30.85
/ea

Key Features

Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Color
Yale Blue
Material
Aluminum
Overall Height (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127735.01
Zoro #
G721736360
UPC #
085081509161
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Width (In.)
9.5 in
Overall Height (In.)
1.75 in

Details

Item
Frying Pan
Color
Yale Blue
Material
Aluminum

Description

This Gibson Home Charmont 9.5 Inch Nonstick Aluminum Frying Pan in Yale Blue is the perfect, all-around frying pan perfect for preparing your everyday meals. Crafted from heavy gauge aluminum, this fry pan is built for strength and durability. The cookware's soft-touch bakelite handle is designed to keep cool while you cook. The pan's nonstick interior coating allows you to cook with ease without worry of food sticking. This fry pan is hand wash recommended in order to maintain its quality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.