Chestnut 2 Piece Nonstick Carbon Steel Frying Pan Set in Copper

  • Mfr # 128684.02

  • Zoro # G021736428


product price:  $35.75
/ea

Key Features

Color
Copper
Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Material
Carbon Steel
Overall Length (In.)
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128684.02
Zoro #
G021736428
UPC #
085081518651
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Height (In.)
2 in
Overall Length (In.)
16.5 in

Details

Color
Copper
Material
Carbon Steel
Item
Frying Pan Set

Description

Create the perfect main course and side dish with the Gibson Home Chestnut 2 Piece Nonstick Carbon Steel Frying Pan Set in Copper. Donning a stylish matte black bottom and a copper top surface, each piece suits any decorated kitchen. The copper nonstick cooking surface is a Xylan PFOA free coating for easy low fat cooking. Cut down on oils and fats for healthier meals. For long lasting quality, hand wash the carbon steel cookware and avoid abrasive material such as steel wool. Enjoy cooking up shrimp scampi, Parmesan gnocchi, fried tilapia and other delectable meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.