Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christmas Toile 16 Piece Dinnerware Set

  • Mfr # 105979.16

  • Zoro # G321736661


product price: $64.99
/ea

Key Features

Material
porcelain
Overall Width
16 in
Color
Multi-Color
Overall Length
20 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105979.16
Zoro #
G321736661
UPC #
085081291608
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Length
20 in
Overall Height
16 in

Details

Material
porcelain
Item
Dinnerware Set
Color
Multi-Color

Description

Gibson Home Christmas Toile 16 Piece Dinnerware Set has a Beautiful winter scene perfect for winter gatherings and holiday or year round decor. It serves up to 4 people. This dinnerware set is a perfect addition to any holiday or festive occasion. Dinner Plate: 10.5" x 10.5" x 1" Salad Plate: 8" x 8" x 1" Cereal bowl: 5.5" x 5.5" x 2.75" Capacity: 15 FL OZ Mug: 5.5" x 3.75" x 4.35" Capacity: 12 FL OZ Gibson Home Christmas Toile 16 Piece Dinnerware Set includes: four 10.5 inch dinner plate, four 8 inch dessert plate, four 5.5 inch bowl and four 12 ounce mug

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.