Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Burst Decorated 12 Piece Dinnerware Set

  • Mfr # 116929.12

  • Zoro # G421736417


product price: $45.19
/ea

Key Features

Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
0.5 in
Material
Ceramic
Color
Multi-Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116929.12
Zoro #
G421736417
UPC #
085081401106
Country of Origin
China

Dimensions

Overall Length
10.5 in
Overall Width
10.5 in
Overall Height
0.5 in

Details

Material
Ceramic
Item
Dinnerware Set
Color
Multi-Color

Description

This Gibson Classic Burst 12 piece Set Has A Eye-Catching Pattern Border. This bright White Dinnerware With Colorful Trim Is Perfect For Casual, Everyday Use But Could Also Be Dressed Up For Festive Occasions. To Make Your Life Easier, this beautiful Ceramic set is Microwave and Dishwasher Safe. This set is a 12 piece set is for four which includes: Four Dinner plates in at 10.5 inches, Four Dessert plates in at 7.5 inches, and four Bowls in at 5.25 inches. Dinner Plate: 10.5" x 10.5" x 1" Dessert Plate: 7.5" x 7.5" x 1" Bowls: 5.25" x 5.25" x 2.75" Capacity: 25 FL OZ

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.