Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Canberra 45 Piece Stainless Steel Flatware Set

  • Mfr # 79679.45

  • Zoro # G721736421


product price: $37.35
/ea

Key Features

Color
Silver
Length
9 in
Width
5 in
Height
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79679.45
Zoro #
G721736421
UPC #
085081028600
Country of Origin
China

Dimensions

Length
9 in
Width
5 in
Height
3 in

Details

Color
Silver
Item
Flatware Set
Material
Stainless Steel

Description

Take your dining experience to new heights with the Gibson Home Classic Canberra 45 Piece Stainless Steel Flatware Set. This set of beautiful pieces is a harmonious combination of form and function. This set comes complete with rectangular bodies each cast with stainless steel, tumble finish, inlayed contoured grip handles. Gibson Classic Canberra 45 Piece Flatware Set Includes: Eight Salad Forks,Eight Dinner Forks, Eight Dinner Knives, Eight Dinner Spoons, Eight Tea Spoons, One Serving Fork, One Serving Spoon, One Slotted Serving Spoon, One Butter Knife and One Sugar Shell.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.