Zoro Homepage

Classic Profile Tea Spoon 4 Piece Set

  • Mfr # 70637.04

  • Zoro # G121738773


product price: $12.99
/ea

Key Features

Material
Stainless Steel
Color
Silver
Length
6.25 in
Width
1.4 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70637.04
Zoro #
G121738773
UPC #
085081938176
Country of Origin
China

Dimensions

Length
6.25 in
Width
1.4 in
Height
0.6 in

Details

Item
Teaspoon Set
Material
Stainless Steel
Color
Silver

Description

The simply designed Gibson Home Classic Profile tea spoon set is the perfect addition to your flatware collection. Durable stainless steel is brushed at the handle and the simple squared bottom will go well with most flatware sets. This small set of four spoons is the perfect solution for replacement pieces or set add-ons. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.